Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, 302 SS, 3/4x0.600

  • Mfr # 1NDA3

  • Zoro # G2723691


product price: $2.79
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.032 in
Large Outside Dia.
0.6 in
Small Outside Dia.
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDA3
Zoro #
G2723691
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Wire Dia.
0.032 in
Large Outside Dia.
0.6 in
Small Outside Dia.
0.281 in
Compressed Length
0.08 in
Load @ 50% Free Length (Lbs.)
1.8 lb
Free Length
3/4 in
Outside Diameter - Minimum
0.28 in
Outside Diameter - Maximum
0.6 in
Inside Diameter - Maximum
0.24 in
Inside Diameter - Minimum
0.2 in
Wire Diameter
0.03 in
Compatible Rod Size
15/64 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
4.81 lb/in
Color
Gray
Meets/Exceeds
ASTM A313
Item
Compression Spring
Finish
Plain
Wire Type
Round
Load @ Solid (Lbs.)
3.3 lb
End Type
Closed, Not Ground
Product Type
Compression Spring
Spring Shape
Conical
Total Active Coils
3.8
System of Measurement
Inch
Standards
ASTM A313

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.032 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.281 In, LD @ 50% FREE LENGTH 1.80 Lbs, LOAD @ SOLID 3.30 Lbs, Spring Rate 4.81 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.