Zoro Homepage

Compress Spring, Conical, 302 SS, 3/4x0.850

  • Mfr # 1NDP2

  • Zoro # G3160997


product price: $2.69
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.059 in
Large Outside Dia.
0.85 in
Small Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDP2
Zoro #
G3160997
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Wire Dia.
0.059 in
Large Outside Dia.
0.85 in
Small Outside Dia.
0.312 in
Compressed Length
0.15 in
Load @ 50% Free Length (Lbs.)
10 lb
Inside Diameter - Minimum
0.17 in
Inside Diameter - Maximum
0.21 in
Outside Diameter - Maximum
0.85 in
Outside Diameter - Minimum
0.31 in
Free Length
3/4 in
Wire Diameter
0.06 in
Compatible Rod Size
7/32 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
26.67 lb/in
Color
Gray
Load @ Solid (Lbs.)
16.85 lb
Meets/Exceeds
ASTM A313
Finish
Plain
Wire Type
Round
Item
Compression Spring
End Type
Closed, Not Ground
Product Type
Compression Spring
Spring Shape
Conical
Total Active Coils
3.25
System of Measurement
Inch
Standards
ASTM A313

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.059 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.312 In, LD @ 50% FREE LENGTH 10.00 Lbs, LOAD @ SOLID 16.85 Lbs, Spring Rate 26.67 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.