Zoro Homepage

Compress Spring, Conical, 302 SS, 3/4x0.975

  • Mfr # 1NDT8

  • Zoro # G1303477


product price: $4.29
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.055 in
Large Outside Dia.
0.975 in
Small Outside Dia.
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDT8
Zoro #
G1303477
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Wire Dia.
0.055 in
Large Outside Dia.
0.975 in
Small Outside Dia.
0.56 in
Compressed Length
0.14 in
Load @ 50% Free Length (Lbs.)
4.83 lb
Outside Diameter - Minimum
0.56 in
Wire Diameter
0.06 in
Outside Diameter - Maximum
0.98 in
Free Length
3/4 in
Inside Diameter - Minimum
0.42 in
Compatible Rod Size
31/64 in
Inside Diameter - Maximum
0.48 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
12.87 lb/in
Color
Gray
Item
Compression Spring
Load @ Solid (Lbs.)
8.24 lb
Meets/Exceeds
ASTM A313
Wire Type
Round
Finish
Plain
End Type
Closed, Not Ground
Product Type
Compression Spring
Total Active Coils
2.25
Standards
ASTM A313
Spring Shape
Conical
System of Measurement
Inch

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.055 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.560 In, LD @ 50% FREE LENGTH 4.83 Lbs, LOAD @ SOLID 8.24 Lbs, Spring Rate 12.87 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.