Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, 302 SS, 3/4x0.975

  • Mfr # 1NDU5

  • Zoro # G2768841


product price: $2.69
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.059 in
Large Outside Dia.
0.975 in
Small Outside Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDU5
Zoro #
G2768841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Wire Dia.
0.059 in
Large Outside Dia.
0.975 in
Small Outside Dia.
0.5 in
Compressed Length
0.15 in
Load @ 50% Free Length (Lbs.)
6.44 lb
Compatible Rod Size
13/32 in
Free Length
3/4 in
Outside Diameter - Minimum
0.5 in
Inside Diameter - Maximum
0.41 in
Outside Diameter - Maximum
0.98 in
Inside Diameter - Minimum
0.36 in
Wire Diameter
0.06 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
17.18 lb/in
Color
Gray
Meets/Exceeds
ASTM A313
Finish
Plain
Load @ Solid (Lbs.)
10.85 lb
Wire Type
Round
Item
Compression Spring
End Type
Closed, Not Ground
Product Type
Compression Spring
Total Active Coils
2.75
Standards
ASTM A313
System of Measurement
Inch
Spring Shape
Conical

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.059 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.500 In, LD @ 50% FREE LENGTH 6.44 Lbs, LOAD @ SOLID 10.85 Lbs, Spring Rate 17.18 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.