Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, 302 SS, 3/8x0.480

  • Mfr # 1NCX9

  • Zoro # G3268151


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.035 in
Large Outside Dia.
0.48 in
Small Outside Dia.
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCX9
Zoro #
G3268151
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Wire Dia.
0.035 in
Large Outside Dia.
0.48 in
Small Outside Dia.
0.187 in
Compressed Length
0.09 in
Load @ 50% Free Length (Lbs.)
3.92 lb
Inside Diameter - Minimum
0.11 in
Free Length
3/8 in
Inside Diameter - Maximum
0.13 in
Outside Diameter - Minimum
0.19 in
Compatible Rod Size
1/8 in
Outside Diameter - Maximum
0.48 in
Wire Diameter
0.04 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
20.91 lb/in
Color
Gray
Meets/Exceeds
ASTM A313
Wire Type
Round
Load @ Solid (Lbs.)
6.37 lb
Item
Compression Spring
Finish
Plain
End Type
Closed, Not Ground
Product Type
Compression Spring
Total Active Coils
2.75
Spring Shape
Conical
System of Measurement
Inch
Standards
ASTM A313

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/8 In, Wire Type Round, Wire Dia 0.035 In, End Type Squared and Not Ground, Large Outside Dia 0.480 In, Small Outside Dia. 0.187 In, LD @ 50% FREE LENGTH 3.92 Lbs, LOAD @ SOLID 6.37 Lbs, Spring Rate 20.91 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.