Zoro Homepage

Compress Spring, Conical, 302 SS, 3/8x0.600

  • Mfr # 1NDE2

  • Zoro # G1052475


product price: $2.69
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.042 in
Large Outside Dia.
0.6 in
Small Outside Dia.
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDE2
Zoro #
G1052475
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Wire Dia.
0.042 in
Large Outside Dia.
0.6 in
Small Outside Dia.
0.281 in
Compressed Length
0.11 in
Load @ 50% Free Length (Lbs.)
4.35 lb
Outside Diameter - Maximum
0.6 in
Inside Diameter - Maximum
0.21 in
Inside Diameter - Minimum
0.18 in
Compatible Rod Size
7/32 in
Outside Diameter - Minimum
0.28 in
Free Length
3/8 in
Wire Diameter
0.04 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
23.19 lb/in
Color
Gray
Item
Compression Spring
Wire Type
Round
Finish
Plain
End Type
Closed, Not Ground
Load @ Solid (Lbs.)
6.75 lb
Meets/Exceeds
ASTM A313
Product Type
Compression Spring
System of Measurement
Inch
Total Active Coils
2
Standards
ASTM A313
Spring Shape
Conical

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/8 In, Wire Type Round, Wire Dia 0.042 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.281 In, LD @ 50% FREE LENGTH 4.35 Lbs, LOAD @ SOLID 6.75 Lbs, Spring Rate 23.19 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.