Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, 302 SS, 3/8x0.720

  • Mfr # 1NDK2

  • Zoro # G2152105


product price: $2.69
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.055 in
Large Outside Dia.
0.72 in
Small Outside Dia.
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDK2
Zoro #
G2152105
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Wire Dia.
0.055 in
Large Outside Dia.
0.72 in
Small Outside Dia.
0.312 in
Compressed Length
0.14 in
Load @ 50% Free Length (Lbs.)
8.34 lb
Outside Diameter - Minimum
0.31 in
Inside Diameter - Minimum
0.18 in
Inside Diameter - Maximum
0.22 in
Wire Diameter
0.06 in
Free Length
3/8 in
Compatible Rod Size
7/32 in
Outside Diameter - Maximum
0.72 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
44.49 lb/in
Color
Gray
Item
Compression Spring
Meets/Exceeds
ASTM A313
End Type
Closed, Not Ground
Finish
Plain
Load @ Solid (Lbs.)
11.78 lb
Wire Type
Round
Product Type
Compression Spring
Spring Shape
Conical
System of Measurement
Inch
Total Active Coils
2.25
Standards
ASTM A313

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/8 In, Wire Type Round, Wire Dia 0.055 In, End Type Squared and Not Ground, Large Outside Dia 0.720 In, Small Outside Dia. 0.312 In, LD @ 50% FREE LENGTH 8.34 Lbs, LOAD @ SOLID 11.78 Lbs, Spring Rate 44.49 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.