Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, SS, 1 1/4x0.60

  • Mfr # 1NCZ5

  • Zoro # G1816297


product price: $4.29
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.029 in
Large Outside Dia.
0.6 in
Small Outside Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1NCZ5
Zoro #
G1816297
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Wire Dia.
0.029 in
Large Outside Dia.
0.6 in
Small Outside Dia.
0.25 in
Compressed Length
0.07 in
Load @ 50% Free Length (Lbs.)
1.56 lb
Wire Diameter
0.03 in
Inside Diameter - Minimum
0.18 in
Compatible Rod Size
13/64 in
Free Length
1 1/4 in
Outside Diameter - Maximum
0.6 in
Outside Diameter - Minimum
0.25 in
Inside Diameter - Maximum
0.21 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
2.49 lb/in
Color
Gray
Meets/Exceeds
ASTM A313
Item
Compression Spring
Load @ Solid (Lbs.)
2.97 lb
End Type
Closed, Not Ground
Finish
Plain
Wire Type
Round
Product Type
Compression Spring
Total Active Coils
5.5
Standards
ASTM A313
System of Measurement
Inch
Spring Shape
Conical

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Wire Type Round, Wire Dia 0.029 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.250 In, LD @ 50% FREE LENGTH 1.56 Lbs, LOAD @ SOLID 2.97 Lbs, Spring Rate 2.49 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.