Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, SS, 5/16x0.480

  • Mfr # 1NCW8

  • Zoro # G1432961


product price: $2.79
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.029 in
Large Outside Dia.
0.48 in
Small Outside Dia.
0.281 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCW8
Zoro #
G1432961
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/16 in
Wire Dia.
0.029 in
Large Outside Dia.
0.48 in
Small Outside Dia.
0.281 in
Compressed Length
0.07 in
Load @ 50% Free Length (Lbs.)
1.53 lb
Wire Diameter
0.03 in
Compatible Rod Size
1/4 in
Free Length
5/16 in
Inside Diameter - Minimum
0.2 in
Inside Diameter - Maximum
0.25 in
Outside Diameter - Maximum
0.48 in
Outside Diameter - Minimum
0.28 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
9.79 lb/in
Color
Gray
Meets/Exceeds
ASTM A313
End Type
Closed, Not Ground
Wire Type
Round
Load @ Solid (Lbs.)
2.49 lb
Finish
Plain
Item
Compression Spring
Product Type
Compression Spring
System of Measurement
Inch
Total Active Coils
1.75
Spring Shape
Conical
Standards
ASTM A313

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/16 In, Wire Type Round, Wire Dia 0.029 In, End Type Squared and Not Ground, Large Outside Dia 0.480 In, Small Outside Dia. 0.281 In, LD @ 50% FREE LENGTH 1.53 Lbs, LOAD @ SOLID 2.49 Lbs, Spring Rate 9.79 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.