Zoro Homepage

Compress Spring, Precision, 2 In, PK5

  • Mfr # 1NCT1

  • Zoro # G3280627


product price: $6.79
/pk 5, $1.36/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.6 in
Wire Dia.
0.072 in
Compressed Length
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCT1
Zoro #
G3280627
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
0.6 in
Wire Dia.
0.072 in
Compressed Length
0.94 in
Compatible Hole Diameter
5/8 in
Free Length
2 in
Outside Diameter
0.6 in
Compatible Rod Size
15/32 in
Wire Diameter
0.07 in
Inside Diameter
0.46 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
22.61 lb/in
Color
Gray
Meets/Exceeds
ASTM A313
End Type
Closed, Ground
Deflection @ Load
1.03 in
Load (Lbs.)
22.31 lb
Finish
Plain
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
Total Active Coils
10.09
System of Measurement
Inch
Standards
ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 2 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.072 In, End Type Closed and Ground, Compressed Length 0.939 In, Load 22.31 Lbs, Deflection @ Load 1.03 In, Spring Rate 21.66 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.