Zoro Homepage

Compress Spring, Precision, 3/4 In L, PK5

  • Mfr # 1NCJ6

  • Zoro # G2129041


product price: $8.69
/pk 5, $1.74/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.72 in
Wire Dia.
0.063 in
Compressed Length
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCJ6
Zoro #
G2129041
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.72 in
Wire Dia.
0.063 in
Compressed Length
0.28 in
Free Length
3/4 in
Compatible Hole Diameter
3/4 in
Outside Diameter
0.72 in
Compatible Rod Size
39/64 in
Wire Diameter
0.06 in
Inside Diameter
0.59 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
28.7 lb/in
Color
Gray
Wire Type
Round
End Type
Closed, Ground
Deflection @ Load
0.47 in
Item
Compression Spring
Meets/Exceeds
ASTM A313
Load (Lbs.)
12.92 lb
Finish
Plain
Product Type
Compression Spring
Total Active Coils
2.42
System of Measurement
Inch
Standards
ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.063 In, End Type Closed and Ground, Compressed Length 0.284 In, Load 12.92 Lbs, Deflection @ Load 0.47 In, Spring Rate 27.49 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.