Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring Stock, 12 In L, PK3

  • Mfr # 1NBW5

  • Zoro # G2773836


product price: $9.19
/pk 3, $3.06/ea

Key Features

Type
Cut to Length
Material
Steel
Overall Length
12 in
Outside Dia.
0.229 in
Wire Dia.
0.029 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBW5
Zoro #
G2773836
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Dia.
0.229 in
Wire Dia.
0.029 in
For Hole Size
1.1875
Wire Diameter
0.03 in
Compatible Rod Size
3/16 in
Outside Diameter
0.23 in
Free Length
12 in
Inside Diameter
0.17 in

Details

Type
Cut to Length
Material
Steel
Spring Rate
0.96 lb/in
Color
Gray
Finish
Galvanized
Constant
119.5
End Type
Closed, Not Ground
Meets/Exceeds
ASTM A227
Coils Per Inch
11
Wire Type
Round
Item
Compression Spring
Coils per Inch
11
Product Type
Compression Spring
Total Active Coils
132.38
System of Measurement
Inch
Standards
ASTM A227
Spring Shape
Cylindrical

Description

Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.229 In, Wire Type Round, Wire Dia 0.029 In, End Type Open, Coils Per Inch 11, Constant 119.5, Meets/Exceeds ASTM A227, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.