Zoro Homepage

Compress Spring Stock, 12 In L, PK3

  • Mfr # 1NBX5

  • Zoro # G1745493


product price: $9.29
/pk 3, $3.10/ea

Key Features

Type
Cut to Length
Material
Steel
Overall Length
12 in
Outside Dia.
0.64 in
Wire Dia.
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NBX5
Zoro #
G1745493
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Outside Dia.
0.64 in
Wire Dia.
0.08 in
Free Length
12 in
Compatible Rod Size
1/2 in
Outside Diameter
0.64 in
Wire Diameter
0.08 in
Inside Diameter
0.48 in

Details

Type
Cut to Length
Material
Steel
Spring Rate
6.6 lb/in
Color
Gray
Finish
Galvanized
Item
Compression Spring
Coils Per Inch
4.25
Meets/Exceeds
ASTM A227
End Type
Closed, Not Ground
Wire Type
Round
Constant
335.3
Coils per Inch
4.25
Product Type
Compression Spring
Standards
ASTM A227
System of Measurement
Inch
Total Active Coils
50.8
Spring Shape
Cylindrical

Description

Compression Spring, Cut to Length, High Carbon Steel, Finish Pregalvanized, Overall Length 12 In, Outside Dia 0.640 In, Wire Type Round, Wire Dia 0.080 In, End Type Open, Coils Per Inch 4.25, Constant 335.3, Meets/Exceeds ASTM A227, Package 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.