Compression Connector, 3/4 In, Zinc
- Mfr # 5XC07
- Zoro # G314702758
product price:Â
$
0.59
/ea
Key Features
Connection Type
Compression
Material
Zinc
Overall Length
1 3/8 in
For Conduit Type
EMT
For Use With
EMT Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5XC07
- Zoro #
- G314702758
- UPC #
- 190735536162
- Country of Origin
- China
- Item
- EMT
- Connection Type
- Compression
- Material
- Zinc
- For Conduit Type
- EMT
- For Use With
- EMT Conduit
- Shell Material
- Zinc
- Compatible Product Type
- EMT Conduit
- Traction Material
- Zinc
Dimensions
- Overall Length
- 1 3/8 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Compression Connector, Rain Tight, Zinc, Overall Length 1 3/8 in, Conduit Fitting Type Connector, For Use With EMT Conduit, For Conduit Type EMT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.