Zoro Homepage

Compression Coupling Coupling, 1/2 in, Steel, Plain

  • Mfr # 3LP90

  • Zoro # G2897675


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in
Material
Steel
Finish
Plain
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LP90
Zoro #
G2897675
UPC #
190735479414
Country of Origin
China

Dimensions

Trade Size
1/2 in
Overall Length
1 3/4 in
Conduit Trade Size
1/2 in

Details

Item
Compression Coupling
Conduit Fitting Type
Coupling
Material
Steel
Finish
Plain
For Conduit Type
RMC
For Use With
RMC
Conduit Fitting Material
Steel

Description

Compression Coupling, Steel, Trade Size 1/2 in, Overall Length 1 3/4 in, Finish Plain, Conduit Fitting Type Coupling, For Use With RMC, For Conduit Type RMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.