Zoro Homepage
This item is Discontinued.
Zoro Select Compression Latch, Keyed, Blk Powder Coat 4RRC9

Compression Latch, Keyed, Blk Powder Coat (Discontinued)

  • Mfr # 4RRC9
  • Zoro # G2606003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RRC9
Zoro #
G2606003
UPC #
-
Country of Origin
United States

Dimensions

Catch/Latch Height
27/32 in
Catch/Latch Width
27/32 in
Catch/Latch Length
1-7/16"
Catch/Latch Depth
1 7/16 in
Mounting Hole Dia.
5/8 in
Outer Panel Thickness
11/16 in
Panel Opening Width
17/32 in
Panel Opening Length
5/8 in

Details

Item
Compression Latch
Locking/Nonlocking
Locking
Catch/Latch Finish
Black Powder Coated
Finish
Black Powder Coated
Catch/Latch Material
Steel
Catch/Latch Type
Compression
Catch/Latch Opening Action
Turn
Material
Steel
Includes
(1) 5/8 - 24 Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams
Adjustable
NO
Grip
1/8 in to 1/4 in
Hardware
Included

Description

Compression Latch, Compression, Turn, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 27/32 in, Catch/Latch Width 27/32 in, Catch/Latch Depth 1 7/16 in, Grip 1/8 in to 1/4 in, Includes (1) 5/8 - 24 Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams, Mounting Hole Dia. 5/8 in, Outer Panel Thickness 11/16 in, Panel Opening Length 5/8 in, Panel Opening Width 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.