Zoro Homepage

Compression Latch, Keyed, Textured Chrome

  • Mfr # 4RRA5

  • Zoro # G015226638


product price: $29.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RRA5
Zoro #
G015226638
UPC #
190735046371
Country of Origin
United States

Description

Compression Latch, Compression, Push, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Textured Chrome, Catch/Latch Height 4 9/32 in, Catch/Latch Width 1 11/32 in, Catch/Latch Depth 1 3/8 in, Grip 1/32 in to 15/16 in, Includes Bracket, M5 Screw and Lockwasher, Outer Panel Thickness 1/32 in to 3/16 in, Panel Opening Length 1 in, Panel Opening Width 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.