Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Latch, Nonlock, Bl Powder Coat, Catch/Latch Length: 1-7/8"

  • Mfr # 1XPB3

  • Zoro # G2785526


product price: $28.79
/ea

Key Features

Finish
Black Powder Coated
Material
Zinc
Catch/Latch Material
Zinc
Includes
(2) Lockwashers, (2) M8 Jam Nuts, 5/8"-24 Nut, Pawl
Catch/Latch Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XPB3
Zoro #
G2785526
UPC #
190735035238
Country of Origin
United States

Dimensions

Catch/Latch Height
4 1/4 in
Catch/Latch Length
1-7/8"
Catch/Latch Width
2 1/4 in
Catch/Latch Depth
1 7/8 in

Details

Item
Door Latch
Finish
Black Powder Coated
Material
Zinc
Catch/Latch Material
Zinc
Includes
(2) Lockwashers, (2) M8 Jam Nuts, 5/8"-24 Nut, Pawl
Catch/Latch Type
Compression
Catch/Latch Finish
Black Powder Coated
Grip
1 21/32 in
Catch/Latch Opening Action
Lift, Turn
Locking/Nonlocking
Non-locking
Adjustable
No
Color
Black
Hardware
Included
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Includes Hardware
Hardware Included

Description

Door Latch, Compression, Lift, Turn, Adjustable No, Non-locking, Catch/Latch Material Zinc, Catch/Latch Finish Black Powder Coated, Catch/Latch Height 4 1/4 in, Catch/Latch Width 2 1/4 in, Catch/Latch Depth 1 7/8 in, Grip 1 21/32 in, Includes (2) Lockwashers, (2) M8 Jam Nuts, 5/8 In.-24 Nut, Pawl..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.