Zoro Homepage

Compression Latch, Nonlocking, Chrome

  • Mfr # 1XPB2

  • Zoro # G3434243


product price: $31.79
/ea

Key Features

Finish
Chrome
Material
Zinc
Catch/Latch Length
1-5/8"
Includes
(2) Lockwashers, (2) M8 Jam Nuts, 5/8"-24 Nut, Pawl
Locking/Nonlocking
Non-locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XPB2
Zoro #
G3434243
UPC #
190735035221
Country of Origin
United States

Dimensions

Catch/Latch Length
1-5/8"
Catch/Latch Width
2 1/4 in
Catch/Latch Depth
1 5/8 in
Catch/Latch Height
3 5/8 in

Details

Item
Door Latch
Finish
Chrome
Material
Zinc
Includes
(2) Lockwashers, (2) M8 Jam Nuts, 5/8"-24 Nut, Pawl
Locking/Nonlocking
Non-locking
Adjustable
No
Catch/Latch Finish
Chrome
Catch/Latch Material
Zinc
Catch/Latch Opening Action
Lift, Turn
Catch/Latch Type
Compression
Grip
1 21/32 in
Color
Silver
Hardware
Included
ANSI/BHMA Finish
Bright Chromium-Plated
Includes Hardware
Hardware Included

Description

Door Latch, Compression, Lift, Turn, Adjustable No, Non-locking, Catch/Latch Material Zinc, Catch/Latch Finish Chrome, Catch/Latch Height 3 5/8 in, Catch/Latch Width 2 1/4 in, Catch/Latch Depth 1 5/8 in, Grip 1 21/32 in, Includes (2) Lockwashers, (2) M8 Jam Nuts, 5/8 In.-24 Nut, Pawl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.