Compression Nut, 1/8Inx5/16-24, PK10
Mfr # 5LMX5
Zoro # G2344310
product price: $4.79
/pk 10, $0.48/eaSold in multiples of 2 for $9.58
Key Features
Thread Size
5/16"-24
Temp. Range
-65 Degrees to 250 Degrees F
For Use With
For Eaton and Fuller Components
Tube Size
1/8 in
Minimum Operating Temperature
65 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5LMX5
Zoro #
G2344310
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Tube Size
1/8 in
Details
Item
Compression Nut
Temp. Range
-65 Degrees to 250 Degrees F
For Use With
For Eaton and Fuller Components
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Connection Type
Compression
Special Features
For Eaton and Fuller Components
Specific Fitting Shape
Nut
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F
Fitting Shape
Nut
Description
Compression Nut, Maximum Operating Temperature 250 Degrees F, Thread Size 5/16 In.-24, Specific Fitting Shape Nut, Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F, Package Quantity 10
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.