Compression Packing Rings, Black, 1" ID
- Mfr # ZUSA-CP-1278
- Zoro # G423355531
product price:Â
$
12.15
/ea
Key Features
pH - Maximum
14 pH
Pressure for Valves - Maximum
2,170 psi
Base Material
PTFE
Pressure for Pumps - Maximum
217 psi
Inside Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1278
- Zoro #
- G423355531
- UPC #
- 00197666245088
- Country of Origin
- China
Dimensions
- Inside Diameter
- 1 in
- Outside Diameter
- 2 in
Details
- pH - Maximum
- 14 pH
- Pressure for Valves - Maximum
- 2,170 psi
- Base Material
- PTFE
- Pressure for Pumps - Maximum
- 217 psi
- Lubrication Type
- PTFE/Silicone
- Item
- Compression Packing Ring
- Shaft Speed - Maximum
- 1,500 fpm
- Color
- Black
- Liquid Temperature - Minimum
- -302 Degrees F
- pH - Minimum
- 0 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Steam Temperature - Maximum
- 428 Degrees F
- Wire Color
- Black
Description
Compression Packing Rings,Black,1" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.