Shop ZORO SELECT
See all product information
Create Account
Compression Packing Rings, Black, 2" ID
- Mfr # ZUSA-CP-1281
- Zoro # G923354805
product price:Â
$
18.15
/ea
Key Features
Steam Temperature - Maximum
428 Degrees F
Outside Diameter
3 in
Pressure for Pumps - Maximum
217 psi
Color
Black
Base Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1281
- Zoro #
- G923354805
- UPC #
- 00197666245118
- Country of Origin
- China
Dimensions
- Outside Diameter
- 3 in
- Inside Diameter
- 2 in
Details
- Steam Temperature - Maximum
- 428 Degrees F
- Pressure for Pumps - Maximum
- 217 psi
- Color
- Black
- Base Material
- PTFE
- Lubrication Type
- PTFE/Silicone
- Shaft Speed - Maximum
- 1,500 fpm
- Liquid Temperature - Minimum
- -302 Degrees F
- pH - Maximum
- 14 pH
- pH - Minimum
- 0 pH
- Item
- Compression Packing Ring
- Pressure for Valves - Maximum
- 2,170 psi
- Liquid Temperature - Maximum
- 500 Degrees F
- Wire Color
- Black
Description
Compression Packing Rings,Black,2" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.