Shop ZORO SELECT
See all product information
Create Account
Compression Packing Rings, Black, 5/8" ID
- Mfr # ZUSA-CP-1270
- Zoro # G723354661
product price:Â
$
3.45
/ea
Sold in multiples of 3 for
$10.35
Key Features
pH - Maximum
14 pH
Outside Diameter
1 1/4 in
Liquid Temperature - Minimum
-148 Degrees F
Steam Temperature - Maximum
507 Degrees F
Shaft Speed - Maximum
3,800 fpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1270
- Zoro #
- G723354661
- UPC #
- 00197666245002
- Country of Origin
- China
Dimensions
- Outside Diameter
- 1 1/4 in
- Inside Diameter
- 5/8 in
Details
- pH - Maximum
- 14 pH
- Liquid Temperature - Minimum
- -148 Degrees F
- Steam Temperature - Maximum
- 507 Degrees F
- Shaft Speed - Maximum
- 3,800 fpm
- Item
- Compression Packing Ring
- Pressure for Valves - Maximum
- 3,625 psi
- pH - Minimum
- 0 pH
- Pressure for Pumps - Maximum
- 507 psi
- Liquid Temperature - Maximum
- 536 Degrees F
- Base Material
- Graphite/PTFE
- Color
- Black
- Wire Color
- Black
Description
Compression Packing Rings,Black,5/8" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.