Compression Packing Seal, 120" L
Mfr # ZUSA-RES-12
Zoro # G2021558
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Item - Packing Seals
Compression Packing Seal
Length
120 in
Material
Fiberglass
Color
White
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RES-12
Zoro #
G2021558
UPC #
193005983567
Country of Origin
China
Dimensions
Length
120 in
Thickness
3/8 in
Overall Length
10 ft
Details
Item - Packing Seals
Compression Packing Seal
Material
Fiberglass
Item
Compression Packing Seal
Color
White
Metal Detectable
No
Material of Construction
Carbon Packing with Graphite (Continuous Filament)
Edge Shape
Round
Density
75 lb/cu ft
Maximum Temperature
1,380 Degrees F
Description
Compression Packing Seal, Thickness 3/8 in, Overall Length 10 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.