Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Packing Seal, 120" L

  • Mfr # ZUSA-RES-148

  • Zoro # G2018828


product price: $38.35
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Length
300 in
Material
Ceramic Fiber
Color
White
Features
Seals are Flexible and Conform to Uneven Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RES-148
Zoro #
G2018828
UPC #
193005984922
Country of Origin
China

Dimensions

Length
300 in
Thickness
3/8 in
Overall Length
25 ft

Details

Item - Packing Seals
Compression Packing Seal
Material
Ceramic Fiber
Item
Compression Packing Seal
Color
White
Features
Seals are Flexible and Conform to Uneven Surfaces
Material of Construction
Ceramic Fiber
Metal Detectable
No
Density
50 lb/cu ft
Maximum Temperature
2,300 Degrees F
Edge Shape
Round

Description

Compression Packing Seal, Thickness 3/8 in, Overall Length 25 ft, Material Ceramic Fiber, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 50 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.