Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Packing Seal, 120" L

  • Mfr # ZUSA-RES-2

  • Zoro # G2019920


product price: $4.65
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Length
120 in
Material
Fiberglass
Color
White
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RES-2
Zoro #
G2019920
UPC #
193005983468
Country of Origin
China

Dimensions

Length
120 in
Thickness
1/4 in
Overall Length
10 ft

Details

Item - Packing Seals
Compression Packing Seal
Material
Fiberglass
Color
White
Item
Compression Packing Seal
Metal Detectable
No
Material of Construction
Carbon Packing with Graphite (Continuous Filament)
Edge Shape
Round
Maximum Temperature
1,380 Degrees F
Density
75 lb/cu ft

Description

Compression Packing Seal, Thickness 1/4 in, Overall Length 10 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.