Zoro Homepage

Compression Packing Seal, 1200" L, Color: White

  • Mfr # ZUSA-RES-116

  • Zoro # G2019494


product price: $43.99
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Length
1,200 in
Material
Ceramic Fiber
Features
Seals are Flexible and Conform to Uneven Surfaces
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RES-116
Zoro #
G2019494
UPC #
193005984601
Country of Origin
China

Dimensions

Length
1,200 in
Thickness
3/4 in
Overall Length
5 ft

Details

Item - Packing Seals
Compression Packing Seal
Material
Ceramic Fiber
Features
Seals are Flexible and Conform to Uneven Surfaces
Item
Compression Packing Seal
Color
White
Material of Construction
Ceramic Fiber
Metal Detectable
No
Maximum Temperature
2,300 Degrees F
Density
75 lb/cu ft
Square
3/4 in
Edge Shape
Square

Description

Compression Packing Seal, Thickness 3/4 in, Overall Length 5 ft, Material Ceramic Fiber, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces, Square 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.