Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Packing Seal, 1200" L

  • Mfr # ZUSA-RES-100

  • Zoro # G2022090


product price: $2,448.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Length
1,200 in
Material
Fiberglass
Color
White
Features
Seals are Flexible and Conform to Uneven Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RES-100
Zoro #
G2022090
UPC #
193005984441
Country of Origin
China

Dimensions

Length
1,200 in
Thickness
1 1/2 in
Overall Length
100 ft

Details

Item - Packing Seals
Compression Packing Seal
Material
Fiberglass
Item
Compression Packing Seal
Color
White
Features
Seals are Flexible and Conform to Uneven Surfaces
Metal Detectable
No
Material of Construction
Carbon Packing with Graphite (Continuous Filament)
Maximum Temperature
1,380 Degrees F
Edge Shape
Square
Density
75 lb/cu ft
Square
1 1/2 in

Description

Compression Packing Seal, Thickness 1 1/2 in, Overall Length 100 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.