Zoro Homepage

Compression Packing Seal, 300" L

  • Mfr # ZUSA-RES-38

  • Zoro # G2018925


product price: $70.65
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Length
300 in
Material
Fiberglass
Color
White
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RES-38
Zoro #
G2018925
UPC #
193005983826
Country of Origin
China

Dimensions

Length
300 in
Thickness
1 in
Overall Length
25 ft

Details

Item - Packing Seals
Compression Packing Seal
Material
Fiberglass
Color
White
Item
Compression Packing Seal
Metal Detectable
No
Material of Construction
Carbon Packing with Graphite (Continuous Filament)
Density
75 lb/cu ft
Edge Shape
Round
Maximum Temperature
1,380 Degrees F

Description

Compression Packing Seal, Thickness 1 in, Overall Length 25 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.