Compression Packing Seal, 60" L
Mfr # ZUSA-RES-112
Zoro # G2020614
product price: $65.25
/eaKey Features
Item - Packing Seals
Compression Packing Seal
Length
120 in
Material
Ceramic Fiber
Features
Seals are Flexible and Conform to Uneven Surfaces
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-RES-112
Zoro #
G2020614
UPC #
193005984564
Country of Origin
China
Dimensions
Length
120 in
Thickness
5/8 in
Overall Length
10 ft
Details
Item - Packing Seals
Compression Packing Seal
Material
Ceramic Fiber
Features
Seals are Flexible and Conform to Uneven Surfaces
Color
White
Item
Compression Packing Seal
Material of Construction
Ceramic Fiber
Metal Detectable
No
Maximum Temperature
2,300 Degrees F
Square
5/8 in
Density
75 lb/cu ft
Edge Shape
Square
Description
Compression Packing Seal, Thickness 5/8 in, Overall Length 10 ft, Material Ceramic Fiber, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Pump Not Applicable, Density 75 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces, Square 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.