Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Packing Seal, 60" L

  • Mfr # ZUSA-RES-31

  • Zoro # G2018846


product price: $12.45
/ea

Key Features

Item - Packing Seals
Compression Packing Seal
Length
60 in
Material
Fiberglass
Color
White
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RES-31
Zoro #
G2018846
UPC #
193005983758
Country of Origin
China

Dimensions

Length
60 in
Thickness
3/4 in
Overall Length
5 ft

Details

Item - Packing Seals
Compression Packing Seal
Material
Fiberglass
Item
Compression Packing Seal
Color
White
Metal Detectable
No
Material of Construction
Carbon Packing with Graphite (Continuous Filament)
Density
75 lb/cu ft
Edge Shape
Round
Maximum Temperature
1,380 Degrees F

Description

Compression Packing Seal, Thickness 3/4 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Chemical Resistant, Seals are Flexible and Conform to Uneven Surfaces, Temperature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.