Compression Packing Seal, 60" L
Mfr # ZUSA-RES-61
Zoro # G2020106
product price: $11.05
/eaKey Features
Item - Packing Seals
Compression Packing Seal
Length
60 in
Material
Fiberglass
Features
Seals are Flexible and Conform to Uneven Surfaces
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RES-61
Zoro #
G2020106
UPC #
193005984052
Country of Origin
China
Dimensions
Length
60 in
Thickness
3/8 in
Overall Length
5 ft
Details
Item - Packing Seals
Compression Packing Seal
Material
Fiberglass
Features
Seals are Flexible and Conform to Uneven Surfaces
Color
White
Item
Compression Packing Seal
Material of Construction
Carbon Packing with Graphite (Continuous Filament)
Metal Detectable
No
Square
3/8 in
Density
75 lb/cu ft
Edge Shape
Square
Maximum Temperature
1,380 Degrees F
Description
Compression Packing Seal, Thickness 3/8 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.