Compression Packing Seal, 60" L
Mfr # ZUSA-RES-76
Zoro # G2018767
product price: $26.65
/eaKey Features
Item - Packing Seals
Compression Packing Seal
Length
60 in
Material
Fiberglass
Features
Seals are Flexible and Conform to Uneven Surfaces
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-RES-76
Zoro #
G2018767
UPC #
193005984205
Country of Origin
China
Dimensions
Length
60 in
Thickness
5/8 in
Overall Length
5 ft
Details
Item - Packing Seals
Compression Packing Seal
Material
Fiberglass
Item
Compression Packing Seal
Features
Seals are Flexible and Conform to Uneven Surfaces
Color
White
Metal Detectable
No
Material of Construction
Carbon Packing with Graphite (Continuous Filament)
Density
75 lb/cu ft
Square
5/8 in
Edge Shape
Square
Maximum Temperature
1,380 Degrees F
Description
Compression Packing Seal, Thickness 5/8 in, Overall Length 5 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.