Compression Packing Seal, 600" L
- Mfr # BULK-FF-4
- Zoro # G8914620
product price:Â
$
48.95
/ea
Key Features
Density
43 lb/cu ft
Shell Material
Fiberglass
Maximum Temperature
1,000 Degrees F
Thickness
0.063 in
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-FF-4
- Zoro #
- G8914620
- UPC #
- 193005471163
- Country of Origin
- United States
- Density
- 43 lb/cu ft
- Shell Material
- Fiberglass
- Maximum Temperature
- 1,000 Degrees F
- Grade
- Standard
- Color
- White
- Item
- Uncoated Fiberglass Sheet
- Shape
- Sheet
- Backing Type
- Plain
- Material
- Fiberglass
- Wire Color
- White
Dimensions
- Thickness
- 0.063 in
- Length
- 100 ft
- Width
- 3 in
Description
Uncoated Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 100 ft, Width 3 in, Thickness 0.063 in, Backing Type Plain, Adhesive Type Not Applicable, Density 43 lb/cu ft, Color White, Maximum Temperature 1,000 Degrees F, Minimum Temperature Not Applicable, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Standard, Tensile Strength Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.