Compression Packing Seal, 600" L
Mfr # ZUSA-RES-164
Zoro # G2019756
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Item - Packing Seals
Compression Packing Seal
Length
600 in
Material
Ceramic Fiber
Features
Seals are Flexible and Conform to Uneven Surfaces
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RES-164
Zoro #
G2019756
UPC #
193005985080
Country of Origin
China
Dimensions
Length
600 in
Thickness
1 in
Overall Length
50 ft
Details
Item - Packing Seals
Compression Packing Seal
Material
Ceramic Fiber
Features
Seals are Flexible and Conform to Uneven Surfaces
Item
Compression Packing Seal
Color
White
Metal Detectable
No
Material of Construction
Ceramic Fiber
Density
50 lb/cu ft
Maximum Temperature
2,300 Degrees F
Edge Shape
Round
Description
Compression Packing Seal, Thickness 1 in, Overall Length 50 ft, Material Ceramic Fiber, Color White, Edge Shape Round, Minimum Temperature Not Applicable, Maximum Temperature 2,300 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 50 lb/cu ft, Features Seals are Flexible and Conform to Uneven Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.