Zoro Homepage

Compression Packing Seal, 600" L

  • Mfr # ZUSA-RES-99

  • Zoro # G2019634


product price: $1,232.99
/ea
Free Shipping & Returns

Key Features

Item - Packing Seals
Compression Packing Seal
Length
600 in
Material
Fiberglass
Color
White
Features
Seals are Flexible and Conform to Uneven Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RES-99
Zoro #
G2019634
UPC #
193005984434
Country of Origin
China

Dimensions

Length
600 in
Thickness
1 1/2 in
Overall Length
50 ft

Details

Item - Packing Seals
Compression Packing Seal
Material
Fiberglass
Item
Compression Packing Seal
Color
White
Features
Seals are Flexible and Conform to Uneven Surfaces
Material of Construction
Carbon Packing with Graphite (Continuous Filament)
Metal Detectable
No
Edge Shape
Square
Density
75 lb/cu ft
Maximum Temperature
1,380 Degrees F
Square
1 1/2 in

Description

Compression Packing Seal, Thickness 1 1/2 in, Overall Length 50 ft, Material Fiberglass, Color White, Edge Shape Square, Minimum Temperature Not Applicable, Maximum Temperature 1,380 Degrees F, Standards Not Applicable, Compatible Product Type Not Applicable, Density 75 lb/cu ft, Tensile Strength 3,200 N/mm, Features Seals are Flexible and Conform to Uneven Surfaces, Square 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.