Zoro Homepage

Compression Spring, HCS, 3 in. L, PK5

  • Mfr # 36569G

  • Zoro # G9749871


product price: $7.99
/pk 5, $1.60/ea

Key Features

Type
Precision
Material
Spring Wire
Overall Length
3 in
Outside Dia.
0.7188 in
Wire Dia.
0.085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36569G
Zoro #
G9749871
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Outside Dia.
0.7188 in
Wire Dia.
0.085 in
Compressed Length
1.12 in
For Hole Size
3/4 in
Wire Diameter
0.09 in
Free Length
3 in
Compatible Hole Diameter
3/4 in
Compatible Rod Size
9/16 in
Outside Diameter
0.72 in
Inside Diameter
0.55 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
28.4 lb/in
Color
Gray
End Type
Closed, Ground
Load @ Solid (Lbs.)
54.5 lb
Meets/Exceeds
ASTM A228
Deflection @ Load
1.5 in
Item
Compression Spring
Wire Type
Round
Finish
Zinc-Plated
Load (Lbs.)
42.6 lb
Product Type
Compression Spring
Total Active Coils
10.32
System of Measurement
Inch
Standards
ASTM A228
Spring Shape
Cylindrical

Description

Compression Spring, Precision, Color Silver, High Carbon Steel Music Wire, Finish Zinc Plated, Overall Length 3 In., Outside Dia. 23/32 In., Wire Type Round, Wire Dia. 0.085 In., End Type Closed and Ground, For Hole Size 3/4 In., Compressed Length 1.116 In., Load @ Solid (Lbs.) 54.50, Load (Lbs.) 42.60, Deflection @ Load 1.50 In., Spring Rate 28.4 lb./in., Meets/Exceeds ASTM A228, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.