Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Music Wire, PK10, C12251921500M

  • Mfr # 72751CS

  • Zoro # G3328908


product price: $17.45
/pk 3, $5.82/ea
Sold in multiples of 3 for $52.35

Key Features

Type
Heavy Duty
Material
Spring Wire
Overall Length
1 1/2 in
Outside Dia.
1.225 in
Wire Dia.
0.192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72751CS
Zoro #
G3328908
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
1.225 in
Wire Dia.
0.192 in
Compressed Length
1.24 in
Outside Diameter
1.23 in
Inside Diameter
0.85 in
Free Length
1 1/2 in
Wire Diameter
0.19 in
Compatible Rod Size
27/32 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
516.1 lb/in
Color
Gray
Finish
Oil
End Type
Closed, Ground
Deflection @ Load
0.26 in
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
ASTM A228 and AMS 5112
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 1-7/32 In., Wire Type Round, Wire Dia. 0.192 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.139 In., Deflection @ Load 0.26 In., Spring Rate 516 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.