Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Music Wire, PK10, C16871924000M

  • Mfr # 72914CS

  • Zoro # G3330579


product price: $22.39
/pk 3, $7.46/ea
Sold in multiples of 3 for $67.17

Key Features

Type
Heavy Duty
Material
Spring Wire
Overall Length
4 in
Outside Dia.
1.687 in
Wire Dia.
0.192 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72914CS
Zoro #
G3330579
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Outside Dia.
1.687 in
Wire Dia.
0.192 in
Compressed Length
2.67 in
Wire Diameter
0.19 in
Compatible Rod Size
1 5/16 in
Outside Diameter
1.69 in
Inside Diameter
1.31 in
Free Length
4 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
76.4 lb/in
Color
Gray
End Type
Closed, Ground
Wire Type
Round
Finish
Oil
Meets/Exceeds
ASTM A228 and AMS 5112
Deflection @ Load
1.33 in
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4 In., Outside Dia. 1-11/16 In., Wire Type Round, Wire Dia. 0.192 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.950 In., Deflection @ Load 1.33 In., Spring Rate 76 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.