Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C05400671750M

  • Mfr # 71705CS

  • Zoro # G101843480


product price: $4.75
/pk 10, $0.48/ea
Sold in multiples of 10 for $47.50

Key Features

Type
Precision
Material
Spring Wire
Overall Length
1 3/4 in
Outside Dia.
0.54 in
Wire Dia.
0.067 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71705CS
Zoro #
G101843480
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.54 in
Wire Dia.
0.067 in
Large Outside Dia.
0.54 in
Compressed Length
0.98 in
For Rod Size
203/500 in
Load @ 50% Free Length (Lbs.)
27.13 lb
Wire Diameter
0.07 in
Outside Diameter
0.54 in
Inside Diameter
0.41 in
Free Length
1 3/4 in
Compatible Rod Size
13/32 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
31 lb/in
Finish
Oil
Wire Type
Round
Item
Compression Spring
Deflection @ Load
0.772 in
Load (Lbs.)
23.94 lb
Load @ Solid (Lbs.)
23.94 lb
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.