Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CompressSpring, Precision, 1 1/2, PK5

  • Mfr # 1NCR7

  • Zoro # G0537765


product price: $6.19
/pk 5, $1.24/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Overall Length
1 1/2 in
Outside Dia.
0.6 in
Wire Dia.
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCR7
Zoro #
G0537765
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.6 in
Wire Dia.
0.055 in
Compressed Length
0.43 in
Free Length
1 1/2 in
Outside Diameter
0.6 in
Compatible Rod Size
1/2 in
Wire Diameter
0.06 in
Compatible Hole Diameter
5/8 in
Inside Diameter
0.49 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
13.04 lb/in
Color
Gray
Item
Compression Spring
Meets/Exceeds
ASTM A313
Deflection @ Load
0.85 in
Finish
Plain
End Type
Closed, Ground
Wire Type
Round
Load (Lbs.)
10.62 lb
Product Type
Compression Spring
Total Active Coils
5.42
System of Measurement
Inch
Standards
ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.055 In, End Type Closed and Ground, Compressed Length 0.427 In, Load 10.62 Lbs, Deflection @ Load 0.85 In, Spring Rate 12.5 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.