Zoro Homepage

Computer Enclosure, 35" Overall W., Steel

  • Mfr # 462D19

  • Zoro # G7346847


product price: $740.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Depth
24 1/8 in
Overall Height
62 in
Overall Width
35 in
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462D19
Zoro #
G7346847
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
24 1/8 in
Overall Height
62 in
Overall Width
35 in
Compartment Depth
18 in
Compartment Width
33 in
Compartment Height
18 1/4 in
Drawer Width
32 7/8 in
Shelf Material Thickness
20 ga
Drawer Height
11 1/4 in
Shelf WxD
31 7/8 in X 16 11/16 in
Drawer Depth
9 3/4 in
Panel Material Thickness
18 ga, 20 ga, 22 ga

Details

Material
Steel
Finish
Powder Coated
Number of Drawers
2
Number of Shelves
2
Color
Light Gray
Assembled/Unassembled
Unassembled
Item
Computer Enclosure
Lock Included
No
Computer Cabinet Type
Desktop
Includes
Lateral File Tray in Bottom
Mobility
Stationary
Duty Rating
Medium Duty
Number of Keys
6
For Computer Type
Desktop
Shelf Adjustment Increments
8 in
Lock Type
Keyed
Includes Ventilation Fan
No
Cabinet Finish
Powder Coated
Door Locking Points
1
Cabinet Material
Steel
Method of Construction
Bolted
Includes Keyboard Tray
Yes
Cabinet Color
Light Gray
Load Capacity per Shelf
130 lb
Shelf Adjustability
Adjustable
Number of Locks
3
Frame Assembled
Unassembled

Description

Computer Enclosure, Frame Assembled Unassembled, Includes Keyboard Tray Yes, Includes Ventilation Fan No, Number of Shelves 2, Cabinet Color Light Gray, For Computer Type Desktop, Mobility Stationary, Number of Drawers 2, Overall Depth 24 1/8 in, Overall Height 62 in, Overall Width 35 in, Drawer Depth 9 3/4 in, Drawer Height 11 1/4 in, Drawer Width 32 7/8 in, Monitor Glass Height Not Applicable, Monitor Glass Width Not Applicable, Number of Folding Shelves Not Applicable, Number of Keys 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.