Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 2 1/2 in L, Carbon Steel Yellow Zinc, 100 PK

  • Mfr # 14212HS

  • Zoro # G4305707


product price:  $52.99
/pk 100, $0.53/ea

Key Features

Compatible Material
Concrete; Block; Brick; Wood; Vinyl; Light Steel
Sub-Brand
Con-Sert Screws
Material
Carbon Steel
Finish
Yellow Zinc
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14212HS
Zoro #
G4305707
UPC #
093855114220
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
2 1/2 in
Drill Bit Size
11/64"
Minimum Installation Depth
3/4 in
Thread Length
2 1/2 in
Body Length
2 1/2 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Block; Brick; Wood; Vinyl; Light Steel
Sub-Brand
Con-Sert Screws
Material
Carbon Steel
Finish
Yellow Zinc
Head Type
Hex
Drive Type
External Hex
Ultimate Tension Strength (4,000 psi Concrete)
1,650 lb
Edge Distance
1 5/16 in
ICC Approved for Un-Cracked Concrete
No
ICC Approved for Cracked Concrete
No
Ultimate Tension (Lbs.)
700 lb
Seismic Approved
No
Type
Heat Treated
Material Grade
Not Graded
Industry Standards
ISO Certified
Material Grade/Class
Not Graded
Minimum Ultimate Tension Strength
700 lb
Maximum Ultimate Tension Strength
1,000 lb
Tip Type
Pointed
System of Measurement
Inch
Screw Anchor Type
Concrete Screw Anchor
Manufacturer Location
Made in USA
Features
Reusable
Pack Size
Bulk Pack
Minimum Ultimate Shear Strength
800 lb
Removable
Removable
Series
Con-Sert Screws

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 2 1/2 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Yellow, Material Grade/Class Not Graded, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 11/64 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Tension Strength 1,000 lb, Minimum Installation Depth 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 1,650 lb, Tip Type Pointed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.