Shop ZORO SELECT

Con-Sert Screws Masonry Screw, 5/32" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK

  • Mfr # 08114HS
  • Zoro # G4305585

product price: 
$
28.89
/pk of 100, $0.29/ea

Key Features

Compatible Material
Block, Brick, Concrete
Sub-Brand
Con-Sert Screws
Material
Steel
Finish
Yellow Zinc
Head Type
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
08114HS
Zoro #
G4305585
UPC #
093855318147
Country of Origin
United States

Dimensions

Anchor Diameter
5/32"
Overall Length
1 1/4 in
Drill Bit Size
1/8"
Minimum Installation Depth
1/2 in
Thread Length
1 1/4 in
Body Length
1 1/4 in
Wire Rope Length
1 1/4 in
Length
1 1/4 in
Fits Chest Size
Reusable

Details

Item
Masonry Screw
Compatible Material
Block, Brick, Concrete
Sub-Brand
Con-Sert Screws
Material
Steel
Finish
Yellow Zinc
Head Type
Hex
Drive Type
External Hex
Ultimate Tension Strength (4,000 psi Concrete)
650 lb
Type
Heat Treated
ICC Approved for Cracked Concrete
No
Material Grade
Not Graded
Edge Distance
7/8 in
Seismic Approved
No
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
250 lb
System of Measurement
Inch
Tip Type
Pointed
Features
Reusable
Pack Size
Bulk Pack
Minimum Ultimate Shear Strength
650 lb
Material Grade/Class
Not Graded
Series
Con-Sert Screws
Maximum Ultimate Tension Strength
350 lb
Minimum Ultimate Tension Strength
250 lb
Industry Standards
ISO Certified
Removable
Removable
Manufacturer Location
Made in USA
Screw Anchor Type
Concrete Screw Anchor
Shell Material
Steel

Description

Concrete Anchor Screw, Anchor Diameter 5/32 in, Overall Length 1 1/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Yellow, Material Grade/Class Not Graded, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 1/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Tension Strength 350 lb, Minimum Installation Depth 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 650 lb, Tip Type Pointed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.