Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concave Door Stop, Satin Chrome, 2-3/8"H x 15/16"W

  • Mfr # 5U614

  • Zoro # G3462094


product price: $5.59
/ea

Key Features

Finish
Satin Chrome
Height
2 3/8 in
Material
Brass
Mounting
Screw-In
Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5U614
Zoro #
G3462094
UPC #
190735047163
Country of Origin
Multiple

Dimensions

Height
2 3/8 in
Width
15/16 in
Base Dia.
2-3/8 in
Overall Width
15/16 in
Overall Length
2 3/8 in
Overall Height
2 3/8 in
Base Diameter
2 3/8 in

Details

Item
Concave Door Stop
Finish
Satin Chrome
Material
Brass
Mounting
Screw-In
Mounting Style
Screw-In
Mounting Type
Wall Mount
Color
Gray
Projection
1 in
Features
PVC Bumper
Hardware
Included
Includes
Drywall, Anchor and Screw Mounting Hardware
Product Type
Concave Door Stop
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Concave Door Stop, Mounting Type Screw In, Finish Satin Chrome, Color Gray, Base Dia. 2-3/8 in, Projection 1 in, Height 2 3/8 in, Width 15/16 in, Mounting Style Screw-In, Material Brass, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.