This item is Discontinued.

Zoro Select ConcenReducer, SS, ButtWeld3", 2" V31W-6L3.0X2.0

This item is Discontinued.

Zoro Select

ConcenReducer, SS, ButtWeld3", 2" (Discontinued)

Mfr # V31W-6L3.0X2.0
Zoro # G4229233
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V31W-6L3.0X2.0
Zoro #
G4229233
UPC #
-
Country of Origin
China

Dimensions

Tube Size
3 in x 2 in
Overall Length
4 in
Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
2 in
Fitting Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
3 in
Fitting Side 1 Tube Outer Diameter
3 in
Fitting Side 2 Tube Outer Diameter
2 in
Wire Rope Length
4 in
Length
4 in

Details

Item
Sanitary Fitting Adapter
Specific Fitting Shape
Concentric Reducer
Surface Finish
Unpolished
Pipe Fitting Connection Type
Butt Weld
Tube Fitting Material
T316L Stainless Steel
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Exterior Finish
Unpolished
Fitting Shape
Concentric Reducer
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Butt Weld
Standards
ASME, FISA, FPSA, ISPE, WCMA
Material Grade
316L
Application
Industrial
Fitting Side B Connection Type
Butt Weld
Connector Type
Reducer
Fitting Side 1 Connection Type
Butt Weld
Fitting Side 2 Connection Type
Butt Weld
Series
V31W
Interior Finish
Unpolished

Description

Sanitary Fitting Adapter, Application Industrial, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 4 in, Specific Fitting Shape Concentric Reducer, Standards ASME, FISA, FPSA, ISPE, WCMA, Interior Finish Unpolished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.