CAD Drawings
Download CAD Files
Concrete Screw, 3/8" Dia., Flat, 2 1/2 in L, Steel Silver Ruspert, 4 PK
Mfr # 8FGANCHBLT1
Zoro # G3921653
CAD Available
product price: $13.29
/pk 4, $3.32/eaKey Features
CAD Drawing
Compatible Material
Concrete; Brick; Block
Anchor Diameter
3/8"
Overall Length
2 1/2 in
Material
Steel
Finish
Silver Ruspert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8FGANCHBLT1
Zoro #
G3921653
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
2 1/2 in
Thread Length
2 1/2 in
Outside Dia.
3/8 in
Outside Diameter
3/8 in
Height
2 1/2 in
Drill Size
3/16 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Silver Ruspert
Head Type
Flat
Drive Type
Phillips
For Use With
Polyurethane Delineators Post
Weight
0.38 lb
Sub-Category
Adhesive Pads and Hardware
Color
Silver
Type
Masonry Screw
For Use With Product Type
Delineators Posts
Includes
(4) 2.5 in Concrete Anchor Bolts
Coverage Area
One Base or Curb Section
Installation Method
Drill and Fasten
Product Type
Concrete Anchor Bolts
CAD Available
Yes
Description
Concrete Bolts, Product Type Concrete Bolt, For Use With Product Type Delineators, Includes (4) 2.5 in Concrete Anchor Bolts, Color Silver, Coverage Area One Base or Curb Section, Height 2 1/2 in, Installation Surface Concrete, Length 2 1/2 in, Material Steel, Outside Diameter 3/8 in, Weight 0.38 lb, Installation Method Bolts, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.