Zoro Homepage

Concrete Decking Guardrl Clmp, 3-3/4Ft. L

  • Mfr # 10K038

  • Zoro # G4064916


product price: $61.99
/ea

Key Features

Material
Steel
Finish
Powder Coated
Length
45 in
For Use With
2 x 4 Wood Beams, 2 x 6 Wood Beams
Overall Length
3 3/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10K038
Zoro #
G4064916
UPC #
190735377628
Country of Origin
India

Dimensions

Length
45 in
Overall Length
3 3/4 ft
Overall Height
5 1/2 in
Overall Width
5 in

Details

Item
Guardrail Clamp
Material
Steel
Finish
Powder Coated
For Use With
2 x 4 Wood Beams, 2 x 6 Wood Beams
Color
Red
Includes
Backup Safety Cable
Construction
Steel
Mounting Type
Portable
Standards
OSHA
Mounting Hardware
Not Included
No. of Bases Included
1
Brand and Series
Condor
Guardrail Component
Base
Fold-Down Capable
No
Guardrail Material
Red Powder Coated Steel
Installation Type
Temporary
Number of Bases Included
1
Number of Guardrails Included
1

Description

Guardrail Clamp, Fitting Type Not Applicable, Fold-Down Capable No, Installation Type Temporary, Color Red, For Use With 2 x 4 Wood Beams, 2 x 6 Wood Beams, Guardrail Component Base, Includes Backup Safety Cable, Material Steel, Overall Height 5 1/2 in, Overall Length 3 3/4 ft, Series Not Applicable, Mid-Rail Height Not Applicable, Finish Powder Coated, Mounting Hardware Not Included, Number of Adapters Included Not Applicable, Number of Bases Included 1, Number of Guardrails Included 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.