Zoro Homepage

Concrete Nut Driver Socket, Steel polished

  • Mfr # 2GE69

  • Zoro # G2494807


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material
Steel
Finish
polished
Color
Blue
Type
1/4 in Male Hex Drive
Application
For 3/8 in Concrete Rod Hangers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GE69
Zoro #
G2494807
UPC #
008236838695
Country of Origin
Taiwan, Province of China

Dimensions

Rod Size
3/8 in

Details

Item
Concrete Nut Driver Socket
Material
Steel
Finish
polished
Color
Blue
Type
1/4 in Male Hex Drive
Application
For 3/8 in Concrete Rod Hangers

Description

Concrete Nut Driver Socket, 3/8 In, Polished Steel, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.