
Concrete Screw, #10-12 Dia., Flat, 3 in L, Steel Zinc Plated, 1000 PK
Mfr # 1048APF
Zoro # G7575409
product price:Â $177.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
#10-12
Overall Length
3 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1048APF
Zoro #
G7575409
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10-12
Overall Length
3 in
Thread Length
3 in
Drill Size
5/32 in
Anchor Size
10-12 x 3 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw
Description
10-12X3 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.